Motion
A2040SS Conn Link

TSUBAKI (UST)
A2040SS Conn Link

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #02295073
MFR #A2040SS Conn Link
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2040SS Conn Link

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #02295073
MFR #A2040SS Conn Link

Mfr description
A2040SS "304" C.P. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.701 in
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.248 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    1.13 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    A2040SS
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Drive Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    A2040SS Conn Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    A2040SS
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039187659
  • Working Load Capacity
    99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)