Motion
A2060SS RIV

TSUBAKI (UST)
A2060SS RIV

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, Stainless Steel Material, 10 ft Length
MI ITEM #02295074
MFR #A2060SS RIV
Your Price$131.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2060SS RIV

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, Stainless Steel Material, 10 ft Length
MI ITEM #02295074
MFR #A2060SS RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.31/ft(List $151.00)

Overview

Mfr description
A2060SS "304" RIV. 10FT BOX
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
  • For a complete non-magnetic permeability, use the NS Series.
  • All dimensions are nominal values and for reference only

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy Duty
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Material Specification
    Type 304
  • Inside Width
    0.500 in
  • Link Plate Height
    0.709 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.709 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    231 lb
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Roller Width
    0.500 in
  • Weight
    0.68 lb
  • UPC_NO
    097039187765
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought