Motion
AL522CL
AL522CL
Mi Item #02295077
MFR #AL522CL
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL522CL
Mi Item #02295077
MFR #AL522CL

Mfr description
AL522 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Link Plate Height  
    0.512 in
  • Link Plate Thickness  
    0.080 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.200 in
  • Pitch  
    0.625 in
  • Weight
    0.02 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039177834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)