Motion
BL1634CL
Connecting Link - 1634 / 2 in Chain & Pitch, Clevis, Steel Material
Mi Item #02295086
MFR #BL1634CL
Price$283.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 1634 / 2 in Chain & Pitch, Clevis, Steel Material
Mi Item #02295086
MFR #BL1634CL

Mfr description
BL1634 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.61/each

Specifications

Dimensions

  • Chain Size & Pitch
    1634 / 2 in
  • Hole Diameter
    0.6890 in, 17.50 mm
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.687 in
  • Pin Length
    2.2990 in, 58.39 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.281 in
  • Weight
    1.89 lb
  • Weight per Foot
    11.990 lbs, 17.84 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Clevis
  • Chain Number
    BL1634
  • Chain Number & Pitch
    1634 / 2 in
  • Chain Standard
    ASME
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    BL1634 Conn Link
  • Material
    Steel
  • Material Specification
    Heat Treated Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    200
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039899224
  • Working Load Capacity
    99000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)