Motion
C2050AS SA-1 Conn Link

TSUBAKI (UST)
C2050AS SA-1 Conn Link

Connecting Link - 2050 / 1-1/4 in Pitch
MI ITEM #02295104
MFR #C2050AS SA-1 Conn Link
List Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050AS SA-1 Conn Link

Connecting Link - 2050 / 1-1/4 in Pitch
MI ITEM #02295104
MFR #C2050AS SA-1 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.28/each for your price

Overview

Mfr description
C2050AS SA-1 CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Attachment Link Type
    Straight - One Side
  • Pin Diameter
    0.200 in
  • Series
    SA-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039203236
  • Weight
    0.08 lb
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Hole Diameter
    0.268 in
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text