Motion
C2062HNPRB

TSUBAKI (UST)
C2062HNPRB

C2062HNPRB
MI ITEM #02295120
MFR #C2062HNPRB
List Price$88.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062HNPRB

C2062HNPRB
MI ITEM #02295120
MFR #C2062HNPRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.93/ft for your price

Overview

Mfr description
C2062HNP RIVETED 10FT LG OVERSIZE ROLLER
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • Double Pitch Chain
  • Oversize Roller Type
  • All dimensions are nominal values and for reference only

Specifications

  • Series
    Double Pitch
  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Roller Width
    0.500 in
  • Weight
    1.50 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought