Motion
C2062HSK1RL

TSUBAKI (UST)
C2062HSK1RL

C2062HSK1RL
Mi Item #02295123
MFR #C2062HSK1RL
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062HSK1RL

C2062HSK1RL
Mi Item #02295123
MFR #C2062HSK1RL

Mfr description
C2062H SK-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.25/each

Specifications

Dimensions

  • Hole Diameter
    0.343 in
  • Inside Width
    0.500 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Weight
    0.22 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)