Motion
C2080HASK1RL

TSUBAKI (UST)
C2080HASK1RL

Roller Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #02295131
MFR #C2080HASK1RL
Price$143.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HASK1RL

Roller Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #02295131
MFR #C2080HASK1RL

Mfr description
C2080HAS K-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.88/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.9060 in, 23 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Center To Attachment End
    1.5940 in
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    1.4010 in, 35.58 mm
  • Pitch
    2 in
  • Roller Center To Attachment End
    1.5940 in
  • Roller Center To Hole Center
    1.0940 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.37 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number
    C2080HAS
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller
  • Manufacturer Catalog Number
    C2080HAS K1 ROLLER LINK
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039203946
  • Working Load Capacity
    596 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)