Motion
2082B14
Stock Bore Sprocket - 2082 / 2 in, B Hub, 14 Teeth
MI ITEM #02295136
MFR #2082B14
Price$294.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, B Hub, 14 Teeth
MI ITEM #02295136
MFR #2082B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.41/each

Specifications

Dimensions

  • Caliper Diameter
    7.8630 in
  • Chain Roller Diameter
    1.1250 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    9.9600 in
  • Pitch Diameter
    8.9880 in
  • Tooth Width
    0.5750 in
  • Weight
    15.8 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346797
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2082B14 1-1/4 BORE HT SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought