Motion
C2082B19
Stock Bore Sprocket - 2082 / 2 in, "B" Hub, 19 Teeth
MI ITEM #02295137
MFR #C2082B19
Price$425.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, "B" Hub, 19 Teeth
MI ITEM #02295137
MFR #C2082B19

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$425.33/each

Specifications

Dimensions

  • Caliper Diameter
    10.9850 in
  • Chain Roller Diameter
    1.1250 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    13.1900 in
  • Pitch Diameter
    12.1510 in
  • Tooth Width
    0.5750 in
  • Weight
    24.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346841
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039346841

Overview

Mfr description
2082B19 1-3/16 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought