Motion
C2082HNPRB

TSUBAKI (UST)
C2082HNPRB

C2082HNPRB
MI ITEM #02295143
MFR #C2082HNPRB
List Price$128.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HNPRB

C2082HNPRB
MI ITEM #02295143
MFR #C2082HNPRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.25/ft for your price

Overview

Mfr description
C2082HNP RIVETED 10FT LG OVERSIZE ROLLER
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • Double Pitch Chain
  • Oversize Roller Type
  • All dimensions are nominal values and for reference only

Specifications

  • Series
    Double Pitch
  • Chain Size & Pitch
    2082 / 2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2082 / 2 in
  • Roller Width
    0.625 in
  • Weight
    2.40 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought