Motion
C2100HA2CL

TSUBAKI (UST)
C2100HA2CL

Attachment Connecting Link - 2100 / 2-1/2 in Pitch, A-2 Attachment, Cottered, Carbon Steel Material
Mi Item #02295144
MFR #C2100HA2CL
Price$62.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2100HA2CL

Attachment Connecting Link - 2100 / 2-1/2 in Pitch, A-2 Attachment, Cottered, Carbon Steel Material
Mi Item #02295144
MFR #C2100HA2CL

Mfr description
C2100H A-2 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.44/each

Specifications

Dimensions

  • Chain Overall Width
    1.810 in
  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Hole Diameter
    0.323 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.150 in
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Pin Center To Attachment End
    0.922 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.8230 in, 46.30 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.9060 in
  • Roller Center To Attachment End
    1.950 in
  • Roller Center To Hole Center
    1.312 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.61 lb

Details

  • Application
    Conveying
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number
    C2100H
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039197955
  • Working Load Capacity
    3840 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)