Motion
RF06SS Conn Link

TSUBAKI (UST)
RF06SS Conn Link

Connecting Link - 06B / 3/8 in Pitch, Stainless Steel Material
Mi Item #02295700
MFR #RF06SS Conn Link
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06SS Conn Link

Connecting Link - 06B / 3/8 in Pitch, Stainless Steel Material
Mi Item #02295700
MFR #RF06SS Conn Link

Mfr description
RF06B SS CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Plate Height
    1.354 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Weight
    1.89 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    06B / 3/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2122
  • Standards Met
    ASME B29
  • UPC_NO
    097039454188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)