Motion
RF06SS OFFSET LINK

TSUBAKI (UST)
RF06SS OFFSET LINK

Offset Link - 06B / 3/8 in Pitch, Stainless Steel Material
Mi Item #02295701
MFR #RF06SS OFFSET LINK
Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06SS OFFSET LINK

Offset Link - 06B / 3/8 in Pitch, Stainless Steel Material
Mi Item #02295701
MFR #RF06SS OFFSET LINK

Mfr description
RF06B SS OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.08/each

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Weight
    0.21 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    06B / 3/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2082
  • Standards Met
    ASME B29
  • UPC_NO
    097039454195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)