Motion
RS08B-3OL

TSUBAKI (UST)
RS08B-3OL

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #02295730
MFR #RS08B-3OL
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B-3OL

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #02295730
MFR #RS08B-3OL

Mfr description
RS08B-3 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Chain Overall Width
    1.820 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.470 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.448 in
  • Pin Length
    0.9430 in, 23.94 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Transverse Pitch
    0.55 in
  • Weight
    0.35 lb
  • Weight per Foot
    1.34 lbs, 1.99 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    RS08B-3
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS08B-3OL
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2082
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039189578
  • Working Load Capacity
    2135.01 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)