Motion
RS08B-3 RIVETED 10FT LG

TSUBAKI (UST)
RS08B-3 RIVETED 10FT LG

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02295731
MFR #RS08B-3 RIVETED 10FT LG
Price$94.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B-3 RIVETED 10FT LG

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02295731
MFR #RS08B-3 RIVETED 10FT LG

Mfr description
RS08B-3 RIVETED 10FT LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.21/ft

Specifications

Dimensions

  • Chain Overall Width
    0.724 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.9430 in, 23.94 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    10900 lbs
  • Transverse Pitch
    0.403 in
  • Weight
    1.34 lb
  • Weight per Foot
    1.34 lbs, 1.99 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    RS08B-3
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RS08B-3RB
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    240/10 ft
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189554
  • Working Load Capacity
    2135 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)