Motion
RS10B  BS LAMBDA

TSUBAKI (UST)
RS10B BS LAMBDA

Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Lambda Material
Mi Item #02295750
MFR #RS10B BS LAMBDA
Price$43.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B BS LAMBDA

Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Lambda Material
Mi Item #02295750
MFR #RS10B BS LAMBDA

Mfr description
RS10B BS LAMBDA OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.14/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.225 in
  • Plate Height
    0.6340 in
  • Plate Thickness
    0.070 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Cottered
  • Chain Number
    10
  • Chain Number & Pitch
    10B / 5/8 in
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS10 Offset Link
  • Material
    Lambda
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
  • Type
    Offset Link
  • UPC_NO
    097039743190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)