Motion
RS10B BS LAMBDA RIV 10FT

TSUBAKI (UST)
RS10B BS LAMBDA RIV 10FT

Roller Chain - British Standard Lube Free Series, 10B / 5/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295751
MFR #RS10B BS LAMBDA RIV 10FT
Price$87.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B BS LAMBDA RIV 10FT

Roller Chain - British Standard Lube Free Series, 10B / 5/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295751
MFR #RS10B BS LAMBDA RIV 10FT

Mfr description
RS10B BS LAMBDA RIV 10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.97/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8860 in, 22.50 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Tensile Strength
    6080 lbs
  • Weight
    0.64 lb
  • Weight per Foot
    0.70 lbs, 1.04 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    RS10B LAMBDA RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    192
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free, Heat Resistant
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039743206
  • Working Load Capacity
    1015.91 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)