Motion
RS12BK1CL

TSUBAKI (UST)
RS12BK1CL

Attachment Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02295755
MFR #RS12BK1CL
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BK1CL

Attachment Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02295755
MFR #RS12BK1CL

Mfr description
RS12B K-1 CONNECTING LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Hole Diameter
    0.279 in
  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Height
    0.6340 in, 16.10 mm
  • Link Plate Thickness
    0.0700 in, 1.78 mm
  • Pin Center To Attachment End
    1.1750 in
  • Pin Diameter
    0.225 in
  • Pin Length
    0.9600 in, 24.37 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6340 in
  • Roller Center To Attachment End
    1.1750 in
  • Roller Center To Hole Center
    0.7500 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.07 lb
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number
    RS12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RS12B 1 K1 Conn Link
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039940704
  • Working Load Capacity
    1387.00 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)