Motion
RS12B  BS LAMBDA CONN

TSUBAKI (UST)
RS12B BS LAMBDA CONN

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02295756
MFR #RS12B BS LAMBDA CONN
Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B BS LAMBDA CONN

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02295756
MFR #RS12B BS LAMBDA CONN

Mfr description
RS12B BS LAMBDA CONN LINK (SC TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.08/each

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Height
    0.6340 in, 16.10 mm
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.224 in
  • Pin Length
    0.9610 in, 24.41 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6340 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.02 lb
  • Weight per Foot
    0.84 lbs, 1.25 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    RS12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Drive Lambda
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS12BLAMCL
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039918567
  • Working Load Capacity
    196 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)