Motion
RS12BLAMRB

TSUBAKI (UST)
RS12BLAMRB

RS12BLAMRB
MI ITEM #02295758
MFR #RS12BLAMRB
Your Price$103.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BLAMRB

RS12BLAMRB
MI ITEM #02295758
MFR #RS12BLAMRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.78/ft(List $155.67)

Overview

Mfr description
RS12B BS LAMBDA RIV 10 FT
  • LAMBDA for international standards
  • Operates in temperatures up to 302°F
  • Replaces BS/DIN chain
  • Cost effective, lube-free operation
  • The heavy roller link plates slightly increase the width, which means drive LAMBDA connecting links are required.

Specifications

  • Series
    British Standard Lube Free
  • Chain Size & Pitch
    12B / 3/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.460 in
  • Link Plate Height
    0.713 in
  • Pin Diameter
    0.225 in
  • Plate Height
    0.713 in
  • Roller Diameter
    0.475 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    12B / 3/4 in
  • Roller Width
    0.460 in
  • Weight
    0.84 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text