Motion
RS12BSSCL

TSUBAKI (UST)
RS12BSSCL

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #02295766
MFR #RS12BSSCL
Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BSSCL

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #02295766
MFR #RS12BSSCL

Mfr description
RS12B SS "304" CONN LINK (SC TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.33/each

Specifications

Dimensions

  • Chain Overall Width
    9.530 in
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.5120 in, 13 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.4750 in, 12.07 mm
  • Weight
    0.04 lb
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    RS12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS12BSSCL
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039453938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)