Motion
RS20B-2OL

TSUBAKI (UST)
RS20B-2OL

Offset Link - 20B / 1-1/4 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02295769
MFR #RS20B-2OL
Price$106.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B-2OL

Offset Link - 20B / 1-1/4 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02295769
MFR #RS20B-2OL

Mfr description
RS20B-2 OFFSET LINK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.21/each

Specifications

Dimensions

  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0240 in, 26.01 mm
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.330 in
  • Pin Length
    1.6950 in, 43.04 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    0.13 lb
  • Weight per Foot
    2.59 lbs, 3.85 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    RS20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS20B 2 Offset Link
  • Material
    Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039454645
  • Working Load Capacity
    4,136.48 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)