Motion
RS20B RIVETED 10FT LG

TSUBAKI (UST)
RS20B RIVETED 10FT LG

Roller Chain - British Standard Series, 20B / 1-1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295770
MFR #RS20B RIVETED 10FT LG
Price$149.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B RIVETED 10FT LG

Roller Chain - British Standard Series, 20B / 1-1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295770
MFR #RS20B RIVETED 10FT LG

Mfr description
RS20B RIVETED 10FT LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.56/ft

Specifications

Dimensions

  • Chain Overall Width
    1.703 in
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.024 in
  • Link Plate Thickness
    0.134 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.401 in
  • Pin Length
    1.6150 in, 41.02 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.024 in
  • Plate Thickness
    0.134 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.770 in
  • Tensile Strength
    24300 lbs
  • Weight
    2.49 lb
  • Weight per Foot
    2.59 lbs, 3.85 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    RS20B RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    96/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189080
  • Working Load Capacity
    4136 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)