Motion
RS24B-2 RIVETED 10FT LG

TSUBAKI (UST)
RS24B-2 RIVETED 10FT LG

Roller Chain - British Standard Series, 24B / 1-1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02295772
MFR #RS24B-2 RIVETED 10FT LG
Price$365.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS24B-2 RIVETED 10FT LG

Roller Chain - British Standard Series, 24B / 1-1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02295772
MFR #RS24B-2 RIVETED 10FT LG

Mfr description
RS24B-2 RIVETED 10FT LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.01/ft

Specifications

Dimensions

  • Chain Overall Width
    2.289 in
  • Chain Size & Pitch
    24B / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.315 in
  • Link Plate Thickness
    0.204 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.576 in
  • Pin Length
    2.2050 in, 56 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.315 in
  • Plate Thickness
    0.204 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Tensile Strength
    41900 lbs
  • Weight
    9.07 lb
  • Weight per Foot
    9.84 lbs, 14.64 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    RS24B-2
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    RS24B-2 RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    80/10 ft
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189486
  • Working Load Capacity
    10364 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)