Motion
RS28B RIVETED 10FT LONG

TSUBAKI (UST)
RS28B RIVETED 10FT LONG

Roller Chain - British Standard Series, 28B / 1-3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295776
MFR #RS28B RIVETED 10FT LONG
Price$262.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS28B RIVETED 10FT LONG

Roller Chain - British Standard Series, 28B / 1-3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295776
MFR #RS28B RIVETED 10FT LONG

Mfr description
RS28B RIVETED 10FT LONG
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.84/ft

Specifications

Dimensions

  • Chain Overall Width
    2.752 in
  • Chain Size & Pitch
    28B / 1-3/4 in
  • Inside Width
    1.220 in
  • Link Plate Height
    1.433 in
  • Link Plate Thickness
    0.248 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.626 in
  • Pin Length
    2.7520 in, 69.90 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.433 in
  • Plate Thickness
    0.248 in
  • Roller Diameter
    1.100 in
  • Roller Width
    1.220 in
  • Tensile Strength
    48500 lbs
  • Weight
    5.49 lb
  • Weight per Foot
    6.35 lbs, 9.45 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS28B
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    RS28B RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    68/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189165
  • Working Load Capacity
    8430 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)