Motion
80LD3CL
80LD3CL
MI ITEM #02295795
MFR #80LD3CL
Price$44.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80LD3CL
MI ITEM #02295795
MFR #80LD3CL

Mfr description
80 LAMBDA D-3 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.07/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Weight
    0.21 lb

Details

  • Attachment Link Type
    Two Extended Pins
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)