Motion
40NP LAMBDA OL

TSUBAKI (UST)
40NP LAMBDA OL

Offset Link - 40 / 1/2 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02295801
MFR #40NP LAMBDA OL
List Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NP LAMBDA OL

Offset Link - 40 / 1/2 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02295801
MFR #40NP LAMBDA OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.25/each for your price

Overview

Mfr description
40NP D-LAMBDA OFFSET LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Lambda
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.400 in
  • Inside Width
    0.297 in
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.200 in
  • Chain Overall Width
    7.550 in
  • Operating Temperature Range
    Maximum of +302 °F
  • Resistance Application Features
    Corrosion Resistant
  • Series
    2050
  • Standards Met
    ASME B29
  • UPC_NO
    097039837233
  • Weight
    0.05 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text