Motion
50-2HLAMRB

TSUBAKI (UST)
50-2HLAMRB

50-2HLAMRB
MI ITEM #02295805
MFR #50-2HLAMRB
Your Price$189.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2HLAMRB

50-2HLAMRB
MI ITEM #02295805
MFR #50-2HLAMRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.27/ft(List $227.13)

Overview

Mfr description
50-2H D-LAMBDA RIVETED CHAIN 10 FT BOX

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    50 / 5/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.365 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    50 / 5/8 in
  • Roller Width
    0.365 in
  • Weight
    1.63 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text