Motion
50NPLAMCL

TSUBAKI (UST)
50NPLAMCL

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #02295806
MFR #50NPLAMCL
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NPLAMCL

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #02295806
MFR #50NPLAMCL

Mfr description
50 NP D-LAM CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Chain Overall Width
    9.130 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.365 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.9450 in, 24 mm
  • Pitch
    5/8 in
  • Plate Height
    2.1390 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3650 in, 9.27 mm
  • Weight
    0.10 lb
  • Weight per Foot
    0.75 lbs, 1.12 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    RSD50NP-LAMBDA
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RSD 50NP LAMBDA CONN LINK
  • Material
    Nickel Plated Steel
  • Material Specification
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039146038
  • Working Load Capacity
    12000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)