Motion
80NPLAMRB

TSUBAKI (UST)
80NPLAMRB

Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #02295808
MFR #80NPLAMRB
Price$245.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80NPLAMRB

Roller Chain - Lube Free Series, 80 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #02295808
MFR #80NPLAMRB

Mfr description
80 NICKEL PLATED D-LAMBDA RIVETED
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.18/ft

Specifications

Dimensions

  • Chain Overall Width
    0.987 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.609 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5710 in, 39.90 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.609 in
  • Tensile Strength
    17600 lbs
  • Weight
    1.80 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    80NPLAMRB
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    302 °F, 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039132239
  • Working Load Capacity
    2870 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)