Motion
SK 1 50 Roller Link

TSUBAKI (UST)
SK 1 50 Roller Link

Roller Link - 50 / 5/8 in Pitch
Mi Item #02295813
MFR #SK 1 50 Roller Link
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SK 1 50 Roller Link

Roller Link - 50 / 5/8 in Pitch
Mi Item #02295813
MFR #SK 1 50 Roller Link

Mfr description
50 SK-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.05 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039193223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)