Motion
SUPER 120H RIV 10FT LG

TSUBAKI (UST)
SUPER 120H RIV 10FT LG

Roller Chain - Heavy Duty Series, 120 / 1-1/2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295824
MFR #SUPER 120H RIV 10FT LG
Price$223.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SUPER 120H RIV 10FT LG

Roller Chain - Heavy Duty Series, 120 / 1-1/2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02295824
MFR #SUPER 120H RIV 10FT LG

Mfr description
SUPER 120H RIV 10FT LG
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.16/ft

Specifications

Dimensions

  • Chain Overall Width
    2.264 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    2.2640 in, 57.50 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Tensile Strength
    44000 lbs
  • Weight
    4.80 lb
  • Weight per Foot
    4.38 lbs, 6.52 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    120H
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Super Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    120H SUPER RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039184795
  • Working Load Capacity
    9480 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)