Motion
120H SUPER CONN LINK

TSUBAKI (UST)
120H SUPER CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #02295827
MFR #120H SUPER CONN LINK
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120H SUPER CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #02295827
MFR #120H SUPER CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.84/each

Specifications

Dimensions

  • Chain Overall Width
    2.264 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Weight
    0.25 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
  • UPC_NO
    097039184801

Overview

Mfr description
SUPER 120H PF CONN LINK ROLL PIN TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought