Motion
E100B20
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 20 Teeth, 1.2500 in Stock Bore
MI ITEM #02295840
MFR #E100B20
Price$1,218.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 20 Teeth, 1.2500 in Stock Bore
MI ITEM #02295840
MFR #E100B20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,218.04/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    7.2400 in
  • Hub Diameter
    5.5000 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    8.6400 in
  • Pitch Diameter
    7.9900 in
  • Tooth Width
    0.6920 in
  • Weight
    47.9 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368591
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
T100B20 SB 1-1/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought