Motion
T40B18 5/8

TSUBAKI (UST)
T40B18 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 18 Teeth, Non-Hardened Teeth
MI ITEM #02295861
MFR #T40B18 5/8
Price$169.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T40B18 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 18 Teeth, Non-Hardened Teeth
MI ITEM #02295861
MFR #T40B18 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    2.5670 in
  • Hub Diameter
    2.3130 in
  • Length Through Bore  
    2.1250 in
  • Maximum Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.1400 in
  • Pitch Diameter
    2.8790 in
  • Tooth Width
    0.2750 in
  • Weight
    2.72 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367389
  • Number Of Teeth  
    18
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039367389

Overview

Mfr description
T40B18 SB 5/8 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought