Motion
E40B20H
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, 0.6250 in Stock Bore
MI ITEM #02295862
MFR #E40B20H
List Price$181.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, 0.6250 in Stock Bore
MI ITEM #02295862
MFR #E40B20H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.35/each for your price

Overview

Mfr description
T40B20 SB 5/8 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.6250 in
  • Length Through Bore
    2.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    2.6250 in
  • Hub Type
    B
  • Outside Diameter
    3.4600 in
  • Caliper Diameter
    2.8830 in
  • Pitch Diameter
    3.1960 in
  • Maximum Bore Diameter
    1.8750 in
  • Tooth Width
    0.2750 in
  • Manufacturer Upc Number
    97039367402
  • Weight
    3.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought