Motion
E50B16H
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, 0.7500 in Stock Bore
MI ITEM #02295864
MFR #E50B16H
Price$202.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, 0.7500 in Stock Bore
MI ITEM #02295864
MFR #E50B16H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.30/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    2.8040 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.5200 in
  • Pitch Diameter
    3.2040 in
  • Tooth Width
    0.3320 in
  • Weight
    3.75 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367723
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
T50B16 SB 3/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought