Motion
T80B15-1
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 1.0000 in Bore , 15 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #02295878
MFR #T80B15-1
Price$369.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 80 / 1 in, Bored to Size, 1.0000 in Bore , 15 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #02295878
MFR #T80B15-1

Mfr description
T80B15 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    3-5/8 in
  • Length Through Bore  
    3.6250 in
  • Maximum Bore Diameter  
    2-1/2 in
  • Outside Diameter  
    5.3040 in
  • Pitch Diameter
    4.81 in
  • Tooth Width
    0.557 in
  • Weight
    12.70 lbs
  • Width Across Tooth Sets
    2.863 in

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039368331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)