Motion
T80B20 1
Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 20 Teeth, Non-Hardened Teeth
Mi Item #02295884
MFR #T80B20 1
Price$629.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 20 Teeth, Non-Hardened Teeth
Mi Item #02295884
MFR #T80B20 1

Mfr description
T80B20 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    5.7670 in
  • Hub Diameter
    5.0000 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    3.3130 in
  • Outside Diameter  
    6.9100 in
  • Pitch Diameter
    6.3920 in
  • Tooth Width
    0.5570 in
  • Weight
    26.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039368386
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039368386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)