Motion
TS826PACS

TSUBAKI (UST)
TS826PACS

TS826SS-PA ALL 304 SS
Mi Item #02295899
MFR #TS826PACS
Price$376.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
TS826PACS

TS826SS-PA ALL 304 SS
Mi Item #02295899
MFR #TS826PACS

Mfr description
TS826SS-PA BASE - 304 SS SLAT 304 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.63/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Weight
    2.15 lb

Details

  • Component Style
    Straight Running
  • Standards Met
    ASME B29
  • UPC_NO
    097039190055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)