Motion
K2206D

LINK-BELT
K2206D

Bearing End Cap or Cover - 1-1/2 in Compatible Bore
Mi Item #02295987
MFR #K2206D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
K2206D

Bearing End Cap or Cover - 1-1/2 in Compatible Bore
Mi Item #02295987
MFR #K2206D

Mfr description
K2206D OPEN CAP K220-6D
  • Open End Cap for Klean-Gard Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    207
  • Weight
    0.20 lbs

Details

  • Country of Origin
    Italy
  • End Cap Type
    Open End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327986315
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    662327986315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)