Motion
KPS212D

LINK-BELT
KPS212D

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Medium Duty
Mi Item #02295992
MFR #KPS212D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS212D

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material, Medium Duty
Mi Item #02295992
MFR #KPS212D

Mfr description
KPS212D PILLOWBLK KP-S212D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    1.3125 in
  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-3/16 in
  • Bolt Center Diameter
    3.7800 in
  • Bolt Center To Center Length
    3.7813 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.1250 in
  • Housing Dimensions
    5.0300 x 1.1900 x 3.0300 in
  • Housing Width
    1.1900 in
  • Inner Race Width
    1.1250 in
  • Inside Diameter
    0.7500 in
  • Length
    5.0300 in
  • Length Through Bore
    1.1250 in
  • Max Bolt Hole Spacing
    3.7800 in
  • Min Bolt Hole Spacing
    3.7800 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.0313 in
  • Overall Length
    5.0313 in
  • Overall Width
    1.1250 in
  • Shaft Diameter
    0.7500 in
  • Thread Size
    RP 1/8 BSPP
  • Weight
    0.88 lbs
  • Width
    1.1900 in, 30.22 mm

Details

  • Additional Details
    Polyamide 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Open end cap with seal | Rear auxilary dual lip seal | Black Oxide Bearing Insert Finish | Relubricatable | Fixed Expansion Type | C3 STANDARD Radial Clearance | MOBIL FM222 FOOD GRADE H1 Lubricant
  • Application
    Food and Beverage
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    SG212ELK8299A
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.7800 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    2870 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open End Cap
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Finish/Coating
    Black Oxide
  • Grease Type
    Mobil Fm222 Food Grade H1
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Polymer
  • Housing Type
    Two Bolt
  • Includes
    Open end cap with seal, Rear auxilary dual lip seal, STD FITTING PLUS PLASTIC PLUG
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL FM222 FOOD GRADE H1
  • Lubrication
    MOBIL FM222 FOOD GRADE H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KPS212D
  • Material
    Polyamide
  • Material Grade
    Polyamide
  • Max Operating Temperature
    90 °C, 194 °F
  • Max Rpm
    7500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    194 °F, 90 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SG212ELK8299A
  • Replacement End Cap
    K2126D (Open) / K2126 (Closed)
  • Replacement Seal
    KL2123E
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Double Lip Contact Seal
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    1480 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    793699104103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)