Motion
KPS224DC 1 1/2

LINK-BELT
KPS224DC 1 1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02295994
MFR #KPS224DC 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KPS224DC 1 1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polyamide Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02295994
MFR #KPS224DC 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    0.7900 in
  • Base To Bore Centerline
    2.0000 in
  • Base Width
    1-33/64 in
  • Bolt Center Diameter
    5.3500 in
  • Bolt Center To Center Length
    5.3438 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.6620 in
  • Housing Dimensions
    7.2800 x 1.5200 x 4.4100 in
  • Housing Width
    1.6600 in
  • Inner Race Width
    1.6620 in
  • Insert Outer Diameter
    2.0840 in
  • Inside Diameter
    1.5000 in
  • Length
    7.2800 in
  • Length Through Bore
    1.6620 in
  • Max Bolt Hole Spacing
    5.3500 in
  • Min Bolt Hole Spacing
    5.3500 in
  • Outer Diameter
    2.0840 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    4.4063 in
  • Overall Length
    7.2813 in
  • Overall Width
    1.6563 in
  • Shaft Diameter
    1.5000 in
  • Weight
    1.6 lbs
  • Width
    1.6600 in, 42.20 mm

Details

  • Additional Details
    Polyamide 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Closed end cap | rear auxilary dual lip seal | Ability to Relubricate | Fixed | MOBIL FM222 FOOD GRADE H1 | Black Oxide | Ball Riding Retainer | C3 STANDARD
  • Application
    Food and Beverage
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Intermediate Duty
  • Bore Type
    Round
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.3500 in
  • Duty Type
    Medium Duty
  • End Cap Groove
    Yes
  • End Cap Type
    Closed
  • End Type
    Closed End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Mobil Fm222 Food Grade H1
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing ID
    Pillow Block
  • Housing Material
    Polyamide
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KPS224DC
  • Material
    Polyamide
  • Max Operating Temperature
    90 °C, 194 °F
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    194 °F, 90 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    SG224ELK8299A
  • Replacement End Cap
    K2246D (Open)
  • Replacement Seal
    K224E (Back Auxiliary Seal)
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Double Lip Contact Seal
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Series
    208
  • Shaft Attachment
    Set Screw Locking
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    793699103892

Overview

Mfr description
KPS224DC PILLOWBLK KP-S224DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought