Motion
HDA 4475-A-5000-000

HYDAC CORP
HDA 4475-A-5000-000

HDA 4475-A-5000-000
MI ITEM #02296046
MFR #HDA 4475-A-5000-000
Price$834.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HDA 4475-A-5000-000

HDA 4475-A-5000-000
MI ITEM #02296046
MFR #HDA 4475-A-5000-000

Mfr description
HDA 4475-A-5000-000 (PSI)
  • Accuracy ≤ ±0.5% including linearity, hysteresis and repeatability
  • Very small temperature error
  • Excellent EMC characteristics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$834.92/each

Specifications

Details

  • Output
    4 to 20 mA
  • Pressure Range
    11600 to 29000 psi
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    HDA 4400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)