Motion
GE55-KTT-B
Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 2.8125 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02296057
MFR #GE55-KTT-B
Price$442.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 2.8125 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02296057
MFR #GE55-KTT-B

Mfr description
GE55-XL-KTT-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.73/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width  
    71.4 mm
  • Outer Ring Width  
    29 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    2.8125 in
  • Weight
    3.5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    43500 N
  • Radial Static Load Capacity
    29000 N
  • Seal Type
    Triple Lip
  • Series
    GE..-KTT-B
  • UPC_NO
    4012802797060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)