Motion
GE80-KRR-B
Ball Insert Bearing - Straight Bore, 80 mm Bore Diam., 140 mm OD, 2.7813 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02296058
MFR #GE80-KRR-B
Price$939.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 80 mm Bore Diam., 140 mm OD, 2.7813 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02296058
MFR #GE80-KRR-B

Mfr description
GE80-XL-KRR-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.88/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    70.7 mm
  • Outer Ring Width  
    38 mm
  • Outside Diameter  
    140 mm
  • Overall Width
    2.7813 in
  • Weight
    7 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    72000 N
  • Radial Static Load Capacity
    54000 N
  • Seal Type
    Contact Seal
  • Series
    GE..-KRR-B
  • UPC_NO
    4012802783643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)