Motion
KR40
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 1-3/8 in Stud Length, Sealed
MI ITEM #02296059
MFR #KR40
Your Price$216.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, 1-3/8 in Stud Length, Sealed
MI ITEM #02296059
MFR #KR40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.53/each(List $249.02)

Overview

Mfr description
KR40-B

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    1-9/16 in
  • Head Type
    Hex Head
  • Thread Length
    11/16 in
  • Thread Size
    M18 × 1.5
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Torque
    64.159 ft-lbs
  • Max Rpm
    6000 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • UPC_NO
    4012802422948
  • Weight
    0.66 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought