Motion
3002-2RS
Double Row Angular Contact Bearing - 15 mm Bore, 32 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02296080
MFR #3002-2RS
Price$95.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 15 mm Bore, 32 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02296080
MFR #3002-2RS

Mfr description
3002-2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.98/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    3002-2RS
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    Maximum of +110 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8600 N
  • Radial Static Load Capacity
    5400 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802027402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)