Motion
3001-2RS
Double Row Angular Contact Bearing - 12 mm Bore, 28 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02296084
MFR #3001-2RS
Price$101.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 12 mm Bore, 28 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02296084
MFR #3001-2RS

Mfr description
3001-2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.49/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    3001-2RS
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    Maximum of +110 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6200 N
  • Radial Static Load Capacity
    3750 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802027389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)